x

Take 15% off your entire order!

Offer applied at checkout

M&W 10' Lift Beam Low Headroom, Multiple Length - 2000 Lb. Capacity

M&W 10' Lift Beam Low Headroom, Multiple Length - 2000 Lb. Capacity

Item #: WBB563615

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,347.00

$224.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

10' Lift Beam Low Headroom, Multiple Length - 2000 Lb. Capacity

Features:

  • For use in construction & industrial applications with overhead, gantry, or jib cranes to attach to a wide range of loads
  • Acts as a crosspiece for spacing the hooks or chains that hold loads such as bars, racks, rolls, cylinders, and machinery
  • Designed for limited headroom applications
  • Offers flexibility of multiple spread lifting points for increased flexibility
  • Swivel latch hooks standard for rigging connections
  • Multiple latch hooks, eye latch hooks, and shackle plates available
  • Manufactured to exceed all ASME B30.20 and OSHA regulations
  • Individually proof loaded per OSHA requirements and shipped with certification paperwork
  • RFID tracking chip equipped.

  • CAPACITY LBS 2000
  • COLOR FINISH Yellow
  • ASSEMBLY Assembled
  • BRAND M&W
  • CONSTRUCTION Steel
  • DIMENSION A INCHES 3
  • DIMENSION B INCHES 5
  • DIMENSION C INCHES 0.875
  • DIMENSION D INCHES 0.75
  • DIMENSION E INCHES 0.91
  • HEAD ROOM INCHES 14-1/8
  • MANUFACTURERS PART NUMBER 11989
  • SPREAD INCHES 96, 108, 120
  • UPPER BAIL INCHES 3 x 5
  • WEIGHT LBS 205
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

M&W 8' Lift Beam Low Headroom, Multiple Length - 2000 Lb. Capacity

Item #: B563921

Not Yet Rated

Usually ships in 13 to 16 days

$1,307.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M&W 10' Lift Beam Low Headroom, Multiple Length - 2000 Lb. Capacity

M&W 10' Lift Beam Low Headroom, Multiple Length - 2000 Lb. Capacity

Item #: WBB563615

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant