Aignep USA's line of flexible tubing suits a wide variety of fluid power needs and applications. Offered in Nylon, Polyurethane and Polyethylene, tubing can be purchased in 100' lengths and in both metric and inch sizes.
Aignep USA 10 mm OD Nylon Tubing, Black Color, 100' Roll, 160-500 psi
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$107.48
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 in |
| Min Bend Radius | 70 mm in |
| Hose Inside Diameter | 10 mm in |
| Wall Thickness | 1mm in |
Product Details
| Temperature Range | -40 to 200 °F |
| Made in the USA | Yes |
| Material | Nylon |
| Description | Compressed Air Hose |
| Working Pressure Rating | 160 - 500 psi |
| Burst PSI | 1000 PSI psi |
| Manufacturers Part Number | NY10mm-1-100 |
| Brand | Aignep USA |