Ashland 16"W Gravity Roller Conveyor, 10'L, 1.9" Roller Diameter, 6" Roller Centers
Write a Review
|
Questions & Answers (0)
Product Description
1.9" O.D. x 16 gauge galvanized steel rollers set high in frame, and butt plate couplings. Gravity roller conveyor will convey medium duty loads that have firm flat bottoms such as cartons, totes, skids, and drums.
Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.
Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.
PRICE
$425.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 18-3/4 in |
| Height | 3-13/16 in |
| Weight Capacity | 120 on 10' Support Centers, 600 on 5' Centers lbs |
| Weight | 115 lbs |
| Roller Diameter | 1-7/8 in |
| Between Frame Width | 16 in |
| Axle Center | 6 in |
| Gauge | 11 ga |
Product Details
| Assembly Required | No |
| Type | Straight Conveyor |
| Style | Medium Duty |
| Material | Steel |
| Manufacturers Part Number | 31223 |
| Conveyor Section | Straight |
| Wheel/Roller Material | Galvanized Steel |
| Brand | Ashland Conveyor Products |
Warranty
| Warranty | 1 yr |