- Includes 10 Wrenches Sizes: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
- Supercombo® open end has specially designed grooves that direct wrench force away from fastener corners
- SuperTorque box opening design allows application of higher torque without rounding or deforming hex fastener points. No contact is made at the corners. Instead, wrenching forces are placed on the flat surfaces behind the points.
- Ratcheting gear features up to 80 teeth, minimizing swing arc in tight spaces
- Manufactured from special alloy steel, precision forged and heat treated for optimum strength and durability
- Extra short handle is perfect for access where clearance is limited.
- Longer length, wrench handle is sized for optimum comfort and balance, providing increased leverage, especially in tight spaces
Williams® 10 Piece 10mm - 19mm 12-Point Stubby Ratcheting Combination Wrench Set, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$329.95
1
1
Expected on or around 10/29/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Weight | 2 lbs |
| Size | 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 |
| Opening Size | 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 in |
| Set Size Range | 10mm - 19mm |
Product Details
| Type | Combination Wrench Set |
| Measuring System | Metric (MM) |
| Number of Pieces | 10 |
| Color | Silver |
| Opening Type | Open/Box |
| Socket/Wrench Points | 12 |
| Material | Alloy Steel |
| Ratcheting | Yes |
| Manufacturers Part Number | JHWMWS10RSS |
| Brand | Williams |