Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tripp Lite

Model # :WBB2298859

MPN #: U280-010-ST

Tripp Lite 10-Port USB Charging Station with Adjustable Storage Brackets, 5V/2.4A USB Charger Output

Product Description
Whether you are at home or in the office, Tripp Lite's U280-010-ST 10-Port USB Charging Station provides plenty of ports and power to keep all your devices at 100% capacity. No more peering behind furniture to find an available outlet or unplugging one device to charge another. You can charge up to ten tablets, cell phones, laptops and other devices at the same time. It doesn't require a computer, so you can take it anywhere AC power is available.

To charge your USB devices, simply plug the included external dual-voltage (100V-240V) power supply into any NEMA 5-15R outlet, and connect your devices to the available USB ports. The charger protects against overheating, overcurrent and overcharging - in fact, it stops charging as soon as your devices' batteries are at full capacity. A front LED indicates the unit is turned on and receiving AC power.

The U280-010-ST supports USB Battery Charging (BC) specification v1.2 and delivers up to 5V, 2.4A to each port, which is perfect for charging even battery-intensive devices like the Apple® iPad®. Plus, adjustable brackets on top of the charger allow it to also act as storage, providing space to neatly organize devices while they charge. You can adjust the brackets to accommodate the number and size of the devices being charged.

Features:
  • Up to 5V, 2.4A per port for charging battery-intensive devices
  • All ten ports support USB Battery Charging (BC) specification v1.2
  • External dual-voltage power supply with NEMA 5-15P plug
  • Protects against overheating, overcurrent and overcharging
  • Includes 14 adjustable storage brackets for organizing devices
  • Charges anywhere AC power is available - no computer required
  • 2-year limited warranty


PRICE
$169.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-3/8 in
Depth4-3/4 in
Height1 in
Weight0.6 lbs
Cord Length3 ft. Power Cord

Product Details

Assembly RequiredNo
TypeUSB Charger
ColorBlack
Operating Temperature41° - 95°C
Power SourceAC Power Adapter
Capacity10 USB Devices
MaterialPC
Description10-Port USB Charging Station with Adjustable Brackets
Connector End 1 TypeNEMA 5-15P
Number of Ports10
Package Quantity1
Manufacturers Part NumberU280-010-ST
Connector End 2 Type(10) USB A (Female)
BrandTripp Lite

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsEN 55022: 2010/AC: 2011, EN 55024: 2010, FCC Class B, RoHS, REACH