Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB603474YL

Global Industrial™ 10 Shelf Open Steel Shelving With 28 Akro Bins 36"X18"X73"

Product Description
Steel Shelving with AkroBins®
Open Style

Conveniently organizes small parts and components. Break-resistant polypropylene AkroBins® feature a generous label area, finger grips for easy handling, anti-slide stops and reinforced ribs. Rugged steel shelves are finished with a durable gray enamel and are easy-to-assemble. Open style shelving has anti-sway braces for added stability. 12"D shelves each have 400 lb. capacity. 18"D shelves each have 375 lb. capacity. Choose from 3 bin colors: Blue, Red or Yellow.

Shelf Bin Size Reference


 2-3/4"W4-1/8"W6-5/8"W8-3/8"W11-1/8"W
11-5/8"D x 4"HA4B4C4D4E4
17-7/8"D x 4"HF4G4H4I4J4
23-5/8"D x 4"HK4L4M4N4O4
11-5/8"D x 6"HA6B6C6D6E6
17-7/8"D x 6"HF6G6H6I6J6
23-5/8"D x 6"HK6L6M6N6O6
11-5/8"D x 8"HA8B8C8D8E8
17-7/8"D x 8"HF8G8H8I8J8
23-5/8"D x 8"HK8L8M8N8O8


PRICE
$629.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height73 in
Weight92 lbs

Product Details

Assembly RequiredYes
Shelf Capacity375 lbs
Bin Quantity (Bin Size)20(D), 8(E)
Number of Bins28
StyleOpen
Number of Shelves10
MaterialSteel
Bin ColorYellow
Manufacturers Part Number603474YL
Bin MaterialPolypropylene
BrandGlobal Industrial

Warranty

Warranty1 yr