x

Take 15% off your entire order!

Offer applied at checkout

10 Tooth Timing Pulley, (L) 3/8" Pitch, Clear Zinc Plated Steel, 10l050-6fs5 - Min Qty 8

10 Tooth Timing Pulley, (L) 3/8" Pitch, Clear Zinc Plated Steel, 10l050-6fs5 - Min Qty 8

Item #: WBB376549

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 8

Price: $12.75

Save $0.64 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

(L) 3/8 Pitch Timing Belt Pulley

This 10 Tooth Min. Plain Bore Timing Belt Pulley has 1.194" Outside Diameter and fits 1/2" belt.

  • BELT SIZE INCH 0.5
  • BELT SIZE MM 12.7
  • WEIGHT LBS 0.25
  • BRAND B & B Manufacturing
  • TYPE 6F
  • FINISH Clear Zinc Plated
  • CONSTRUCTION Steel
  • MANUFACTURERS PART # 10L050-6FS5
  • TOOTH STYLE (L) 3/8 pitch
  • PITCH DIAMETER INCH 1.194
  • # OF TEETH 10
  • BORE TYPE Min. Plain Bore
  • MANUFACTURER B & B Manufacturing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

8 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
10 Tooth Timing Pulley, (L) 3/8" Pitch, Clear Zinc Plated Steel, 10l050-6fs5 - Min Qty 8

10 Tooth Timing Pulley, (L) 3/8" Pitch, Clear Zinc Plated Steel, 10l050-6fs5 - Min Qty 8

Item #: WBB376549

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant