Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2094751

MPN #: CD234VL75

10 x 2-3/4" C-Deck Composite ACQ Compatible Star Drive Deck Screws - Vintage Lantern - Pkg of 75

|
Questions & Answers (0)
PRICE
$11.50
Usually ships in 2 to 5 days
The Ultimate Composite Deck Screw. Available in ACQ Compatible Coated and 305 Stainless Steel. C-Deck Composite Deck Screws are for use with wood, composite, PVC and other plastic materials. E-coat screws are available in 17 colors that will match most common deck colors on the market and has shown over 1000 hours of resistance in salt spray tests. C-deck is specially designed to eliminate the mushrooming and blemishes that can occur in composite materials.

Features:
  • Pressure treated compatible - Excellent performance in all plastic composite, PVC & wood decking
  • Eliminates composite mushrooming, does not produce secondary lumps around the head
  • Leaves a smooth, flush, countersunk finish, starts easily and drives with less torque, reduced splitting
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.