x

Take 15% off your entire order!

Offer applied at checkout

#10 x 2" Wood Screw - Phillips Flat Head - Steel - Zinc Plated - Pkg of 100

#10 x 2" Wood Screw - Phillips Flat Head - Steel - Zinc Plated - Pkg of 100

Item #: WBB2212130

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Original Price: $9.10

Clearance Price: $3.79

Save $0.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Phillips Flat Head Wood Screws Produce A Mating Thread When Assembled Into Wood Or Other Resilient Materials. Phillips Flat Head Wood Screws are used when protrusion of the fastener above the mating surface is unacceptable for long lasting durability and smooth surface.

  • SIZE #10
  • BRAND Titan Fasteners
  • MATERIAL Steel
  • MANUFACTURERS PART NUMBER HHA03064
  • HEAD Flat
  • COUNTRY OF ORIGIN Import
  • LENGTH INCHES 2
  • DRIVE Phillips
  • FINISH Zinc
  • PACKAGE QTY 100
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#10 x 2" Wood Screw - Phillips Flat Head - Steel - Zinc Plated - Pkg of 100

#10 x 2" Wood Screw - Phillips Flat Head - Steel - Zinc Plated - Pkg of 100

Item #: WBB2212130

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant