Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tape Logic

Model # :WBB3171729

MPN #: T90510006PK

Tape Logic® #1000 Hot Melt Tape, 3" x 55 Yds., 3 Mil, Clear - Pkg Qty 6

Product Description
Super strong polypropylene tape for cost-effective, repetitive, volume packaging.

Features:
  • Hot Melt adhesive provides a quiet release, easy unwind and extra elongation for help in sealing irregular shapes
  • Excellent performance on over-stuffed cartons
  • Adheres well to film
  • Application temperature range 32° - 104° F
  • Service temperature range 10° - 120° F


PRICE
$59.40  Sold in packages of 6 / $9.90 ea

This product will be restocked soon

Notify mewhen this product is back in stock
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
59.40
Buy 2 pkgs - 5 pkgs
57.00Save $2.40 (4%)
Buy 6+ pkgs
55.20Save $4.20 (7%)
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length55 yd
Width3 in
Thickness3 mil
Core Size3 in

Product Details

TypeHot Melt Tape
ColorClear
Application Temperature Range32-104 °F
Tape DutyRegular
MaterialPolypropylene
Package Quantity6
DescriptionHot Melt Carton Sealing Tape
Manufacturers Part NumberT90510006PK
BrandTape Logic