Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB1345896

MPN #: 7012815013

3M™ DBI-SALA® ExoFit™ 1000717 Tongue Buckle Belt, Back/Tool Support Only, XL

Product Description
3M™ DBI-SALA® ExoFit™ 1000717 Tongue Buckle Belt, Back/Tool Support Only, XL1000717

Works with you, not against youWe designed the 3M™ DBI-SALA® ExoFit™ Tongue Buckle Belt with No D-ring or Hip Padto be both comfortable for the wearer and effective as personal fall protection equipment. Our safety belts are adjustable to fit any style of working, helping to ensure that safety concerns never get in the way of excellent work.Most harness systems can accommodatean additional body belt for added back support and versatility.Built toughProtecting your workers and elevating their comfort and safety is a priority for 3M fall protection. That's why we've built our safety belts from durable materials and with hardware that resists corrosion and stands up in harsh environment.Just one part of your fall protection systemWherever the job takes you, 3M has safety equipment to create a fall protection system that addresses a variety of job demands. These solutions are designed to help keep you and your crew protected so you can perform at peak levels.
  • Provides additional tool pouch carrying options
  • Tongue-buckle adjustment is fast and easy for a proper fit
  • Compact, lightweight, polyester design
  • Helps meet safety requirements for fall protection applications
  • Intended for use with personal protective equipment, including fall arrest sytems and other safety supplies
  • Recommended for use in multiple industries including (but not limited to) oil and gas, utilities, and construction
PRICE
$129.95

1
1
Ships in 33 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity310 lbs
SizeXL

Product Details

Number of Anchor Points1
TypeWaist Belt
ColorYellow
StyleBack/Tool Support Only (no D-rings)
Leg Connection TypeTongue Buckle
Material1-3/4" (4.4 cm) Polyester Web
DescriptionExoFit Tongue Buckle Belt
Connection StyleNone
Package Quantity1
Manufacturers Part Number7012815013
Fastening MethodTongue Buckle
Respirator Connection TypeNone
Brand3M DBI-SALA

Compliance & Certifications

CertificationsOSHA 1910.66, OSHA 1926.502