Tripp Lite N549-01K bulk 62.5/125 multimode fiber optic cable is ideal for long backbone runs, or for making your own Fiber patch cables. Individual fibers surrounded by Kevlar yarn for maximun tensile strength and protection. Low-Smoke, Zero Halogen (LSZH) jacket.
Tripp Lite N549-01K 1000ft Bulk 62.5/125 Multimode Duplex Fiber Optic Cable, 1000'
|
Questions & Answers (0)
Product Description
PRICE
$419.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cable Length | 1000 |
| Diameter | 125 in |
Product Details
| Type | Multimode; Bulk |
| Overall Type | Fiber Optic Patch |
| Color | Orange |
| Transfer Rate | 1Gbps |
| Jacket Type | Low-Smoke, Zero Halogen |
| Material | Fiber |
| Shielded | No |
| Description | 1000ft Bulk 62.5/125 Multimode Duplex Fiber Optic Cable 1000' |
| Manufacturers Part Number | N549-01K |
| Brand | Tripp Lite |
Warranty
| Warranty | Lifetime |