Tripp Lites Outdoor Rated UV Resistant PVC Unshielded Cat5e cable is ideal for connecting to outdoor mounted wireless antennas. 4-pair, 24ga, solid conductors, handle long distance runs with low attenuation loss. Jacket is sequentially marked every two feet for easy measuring. Operating temperature range of -40C to +60C. UL1666 Riser and CMX Outdoor ratings. 1000ft Pull box; 26lb shipping weight. For pre-terminated patch cables, please browse "N007-" in the search box.
Tripp Lite N028-01K-GY 1000ft Cat5e Cat5 350MHz Bulk Outdoor Solid PVC Cable, Gray, 1000'
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$565.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cable Length | 1000 |
| Diameter | 5.5 in |
Product Details
| Type | Cat5 |
| Overall Type | Ethernet Cable |
| Color | Gray |
| Transfer Rate | 100Mbps |
| Jacket Type | PVC |
| Shielded | No |
| Material | Copper |
| Description | 1000ft Cat5e Cat5 350MHz Bulk Outdoor Solid PVC Cable Gray 1000' |
| Connector End 1 Type | RJ45 MALE |
| Number of Conductors | 4 Pair |
| Manufacturers Part Number | N028-01K-GY |
| Connector End 2 Type | RJ45 MALE |
| Brand | Tripp Lite |
Warranty
| Warranty | Lifetime |