Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tripp Lite

Model # :WBB1725576

MPN #: N024-01K

Tripp Lite N024-01K-GY 1000ft Cat5e 350MHz Bulk Solid-core Plenum Cable, 1000', Gray

Product Description
Tripp Lite's 1,000-ft. category 5e (Cat5e) solid plenum bulk cable is designed for premise (in-wall) cabling applications in air ducts and drop ceilings. This 24 AWG 4-pair solid cable has a plenum jacket and is rated for 350MHz/1Gbps communication. Transition speed up to 100 Mbps, 10 Mbps, 10base-t and Ethernet systems up to 100 Mbps. Meets most current industry standards including IEEE 802.3ab, IEEE 802.5, ANSI/EIA/TIA 568, ISO/IEC 11801 and ETL (category 5e, draft 11).

PRICE
$379.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cable Length1000
Diameter5.1 in

Product Details

TypeCat5
Overall TypePlenum Ethernet
ColorGray
Transfer Rate100Mbps
Jacket TypePlenum
ShieldedNo
MaterialCopper
Description1000ft Cat5e Cat5 350MHz Bulk Solid-core Plenum Cable 1000'
Number of Conductors4 Pair
Manufacturers Part NumberN024-01K
BrandTripp Lite

Warranty

WarrantyLifetime