Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tripp Lite

Model # :WBB1725809

MPN #: N022-01K-GY

Tripp Lite N022-01K-GY 1000ft Cat5e Cat5 350MHz Bulk Solid-core PVC Cable, Gray, 1000'

Product Description
Tripp Lite's 1000-ft. gray category 5e (Cat5e) solid PVC bulk cable is designed for premise (in-wall) cabling applications. This 24 AWG 4-pair solid cable has a PVC jacket and is rated for 350MHz/1Gbps communication. Used for all non-plenum horizontal wiring applications. Meets most current industry standards including IEEE 802.3ab, IEEE 802.5, ANSI/EIA/TIA 568, ISO/IEC11801 and ETL (category 5e, draft 11).

PRICE
$239.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cable Length1000
Gauge24AWG ga
Diameter5.1 in

Product Details

TypeCat5
Overall TypeEthernet Cable
ColorGray
Transfer Rate100Mbps
Jacket TypePVC
ShieldedNo
MaterialCopper
Description1000ft Cat5e Cat5 350MHz Bulk Solid-core PVC Cable Gray 1000'
Connector End 1 TypeRJ45 MALE
Number of Conductors4 Pair
Manufacturers Part NumberN022-01K-GY
Connector End 2 TypeRJ45 MALE
BrandTripp Lite

Warranty

WarrantyLifetime