Tripp Lite's 1,000-ft. gray category 5e (Cat5e) stranded PVC bulk cable is best suited for patch (outside wall) cabling applications. This 24 AWG 4-pair stranded UTP cable has a PVC jacket and is rated for 350MHz/1Gbps communication. Transition speed rating up to 100Mbps. meets most current industry standards including IEEE 802.3ab, IEEE 802.5, ANSI/EIA/TIA 568, ISO/IEC 11801 and ETL (category 5e draft 11).
Tripp Lite N020-01K-GY 1000ft Cat5e Cat5 350MHz Bulk Stranded-core PVC Cable, Gray, 1000'
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$405.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cable Length | 1000 |
| Diameter | 5.4 in |
Product Details
| Type | Cat5 |
| Overall Type | Ethernet Cable |
| Color | Gray |
| Transfer Rate | 100Mbps |
| Jacket Type | PVC |
| Shielded | No |
| Material | Copper |
| Description | 1000ft Cat5e Cat5 350MHz Bulk Stranded-core PVC Cable Gray 1000' |
| Number of Conductors | 4 Pair |
| Manufacturers Part Number | N020-01K-GY |
| Brand | Tripp Lite |
Warranty
| Warranty | Lifetime |