With Tripp Lite's new category 6 bulk solid PVC cable you can stay ahead of the game with use of this high-speed cabling to distribute data voice and video. These cables deliver stable performance up to 550MHz. Each comes UL verified meets EIA/TIA, Cat6, TIA/EIA 568-b-2.1 draft 9 standards. Constructed with high-quality copper wire, near-end crosstalk levels are kept to a minimum. This 1000ft. spool of bulk solid PVC cable makes industrial runs a snap. Cat6 cables are available in a variety of colors and sizes.
Tripp Lite N222-01K-GY 1000ft Cat6 550MHz Gigabit Bulk Solid PVC Cable, Gray, 1000'
|
Questions & Answers (0)
Product Description
PRICE
$389.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cable Length | 1000 |
| Diameter | 6.2 in |
Product Details
| Type | Cat6; Bulk |
| Overall Type | Ethernet Cable |
| Color | Gray |
| Transfer Rate | 1Gbps |
| Jacket Type | PVC |
| Shielded | No |
| Material | Copper |
| Description | 1000ft Cat6 550MHz Gigabit Bulk Solid PVC Cable Gray 1000' |
| Number of Conductors | 4 Pair |
| Manufacturers Part Number | N222-01K-GY |
| Brand | Tripp Lite |
Warranty
| Warranty | Lifetime |