With Tripp Lite's Category 6 Plenum Rated Bulk cable, you can stay ahead of the game by using this high-speed cabling to distribute data, voice and video. This Plenum rated cable is designed for premise (in-wall) cabling applications in air ducts and drop ceilings. Constructed with high-quality copper wire, near-end crosstalk levels are kept to a minimum. This 1,000ft. spool of bulk solid plenum cable makes industrial runs a snap for the do-it-yourself cable guy. General Cat6 patch cables are available in a variety of colors and sizes.
Tripp Lite N224-01K-GY 1000ft Cat6 Gig Bulk Solid Plenum Cable 4-Pair UTP, Gray, 1000'
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$745.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cable Length | 1000 |
| Diameter | 6 in |
Product Details
| Type | Cat6; Bulk |
| Overall Type | Plenum Ethernet |
| Color | Gray |
| Transfer Rate | 1Gbps |
| Jacket Type | PVC |
| Shielded | No |
| Material | Copper |
| Description | 1000ft Cat6 Gig Bulk Solid Plenum Cable 4-Pair UTP Gray 1000' |
| Number of Conductors | 4 Pair |
| Manufacturers Part Number | N224-01K-GY |
| Brand | Tripp Lite |
Warranty
| Warranty | Lifetime |