Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GSS Safety

Model # :WBB1834354

MPN #: 1005-XL

GSS Safety 1005 Standard Class 2 Two Tone Mesh Zipper Safety Vest, Lime, XL

Product Description
Features:
  • Zipper Closure
  • 2" Silver Reflective Tape with Contrasting Trim
  • 100% Polyester Mesh Material
  • One Left chest 2-tier & 4-division pocket
  • One Lower Right Inside Pocket
  • 1005-Lime Certification: ANSI/ISEA 107-2010
PRICE
$14.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeXL

Product Details

TypeClass 2 Hi Visibility Vest
ClassANSI Class 2
ColorLime Green
Number of Pockets2
StyleTwo Tone
Closure TypeZipper
MaterialPolyester Mesh
Package Quantity1
DescriptionMesh Zipper Safety Vest
Manufacturers Part Number1005-XL
BrandGSS Safety

Compliance & Certifications

CertificationsANSI/ISEA 107-2010