- Low Initial Cost
- Low Fixture Cost
- Simple Installation
- Inexpensive to dim
- All Weather Operation
- High CRI
Satco S3956 100a/Sl 100w Incandescent W/ Medium Base Bulb - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Satco Incandescent Lamps
PRICE
$90.96 Sold in packages of 24 / $3.79 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/8 |
| Height | 2-3/8 |
| Base | Medium (E26) |
| Diameter | 2-3/8 in |
Product Details
| Bulb Color Family | Silver |
| Type | Incandescent |
| Average Life | 1500 hr |
| Color Temperature | 2700 K |
| Wattage | 100 W |
| Lamp Code | 100A/SL |
| Voltage | 130 V |
| Package Quantity | 24 |
| Manufacturers Part Number | S3956 |
| Lumens | 960 |
| Shape | A19 |
| Brand | Satco |
Compliance & Certifications
| ANSI Base | E26 |