PSA Discs
Grit
Type
Material
Color
Price
United Abrasives - Sait 35238 PSA Disc 20" Dia. 60 Grit Aluminum Oxide - Pkg Qty 50
Abrasive Material
Aluminum Oxide
Diameter
20 in
Grade
Medium
Grit
60
Abrasive Material
Aluminum Oxide
Diameter
20 in
Grade
Extra Coarse
Grit
36
Superior Abrasives 11400 Coated PSA Disc Stick on 1-1/2" Aluminum Oxide Medium - Pkg Qty 100
Abrasive Material
Aluminum Oxide
Diameter
1-1/2 in
Grade
Medium
Grit
80
Grit
80
Abrasive Material
Aluminum Oxide
Diameter
12 in
Grade
Medium
Grit
80
3M™ Stikit™ Gold Paper Disc Roll 216U 6" X NH Aluminum Oxide P320 175 discs per roll - Pkg Qty 6
Abrasive Material
Aluminum Oxide
Diameter
6 in
Grade
Very Fine
Grit
P320