Tripp Lite Standard Speed HDMI Cable, Digital Video with Audio (M/M), Black, 100 ft.
Tripp Lite's 100-ft. Standard Speed HDMI (High-Definition Multimedia Interface) Gold Cable allows interconnection between digital display devices, such as DTV's ( Digital Television ), Plasma displays, LCD TV's, and projectors, to Digital source devices, such as Digital Set-Top boxes, Blu-Ray players and AV receivers. Supports iPad2 Video Mirroring when used with Apple Digital AV Adapter. HDMI assures that the best audio/video signal is always sent from source (HDTV signal, Blu-Ray Player) to the display (Projection Television, LCD, Plasma, etc.). It does this by allowing uncompressed video and multi-channel audio data to be input to the display device through a single cable. An HDMI connection allows input at high rates of speed, up to 10.2 Gbps. In most applications, a signal booster (B122-000-60) will need to be used with this cable to ensure a signal strong enough for your display.
Tripp Lite Standard Speed HDMI Cable, Digital Video with Audio (M/M), Black, 100 ft.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$199.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cable Length | 100 in |
Product Details
| Type | HDMI Cable |
| Material | PVC, Metal |
| Connector End 1 Type | HDMI (MALE) |
| Package Quantity | 1 |
| Description | Standard Speed HDMI Cable |
| Color | Black |
| Manufacturers Part Number | P568-100 |
| Connector End 2 Type | HDMI (MALE) |
| Brand | Tripp Lite |
Warranty
| Warranty | Lifetime Limited |