Tripp Lite 7.5" Nylon Cable Ties, Gray, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
Tripp Lite 7.5" Nylon Cable Ties - Pack of 100
Tripp Lite's 100 Pack of Nylon Cable Ties is the must have accessory for keeping bundles of cables manageable. At 7.5" Long, just zip up the cable tie and clip off the remainder for a clean, organized installation. Provides a minimum tensile strength of 40 lbs. (18 kg.). This product is covered by a Lifetime Limited Warranty.
Tripp Lite's 100 Pack of Nylon Cable Ties is the must have accessory for keeping bundles of cables manageable. At 7.5" Long, just zip up the cable tie and clip off the remainder for a clean, organized installation. Provides a minimum tensile strength of 40 lbs. (18 kg.). This product is covered by a Lifetime Limited Warranty.
PRICE
$8.70
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cable Length | 7-1/2 in |
Product Details
| Type | Cable Ties |
| Material | Nylon |
| Package Quantity | 100 |
| Description | 7.5" Nylon Cable Ties |
| Color | Gray |
| Manufacturers Part Number | P352-07N-100 |
| Brand | Tripp Lite |
Warranty
| Warranty | Lifetime Limited |