100-Pack RJ45 Modular plug for use on Solid or Stranded Conductor flat cable. Contacts are 50 micron Gold for optimum signal transmission.
Tripp Lite 100PK RJ45 Plugs for Flat Solid / Stranded Conductor Cable
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$38.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bandwidth/Shielding | 100Mbps |
Product Details
| Type | Cat5 |
| Material | Copper |
| Shielded | No |
| Connector End 1 Type | RJ45 MALE |
| Description | 100PK RJ45 Plugs for Flat Solid / Stranded Conductor Cable |
| Color | Clear |
| Manufacturers Part Number | N030-100-FL |
| Brand | Tripp Lite |
Warranty
| Warranty | Lifetime |