Tripp Lite RJ45 Plugs for Round Solid / Stranded Conductor 4-pair Cat5e Cable, 100-Pack
100-Pack RJ45 Modular plug for use on Solid Conductor Cat5e cable, N022-01K-GY, or, Tripp Lite Zero-Skew cable, P524-01K ( Can be used for Stranded wire as well ). Contacts are 50 micron Gold for optimum signal transmission. For stranded conductor Cat5e RJ45s, see Tripp Lite N031-050.
Tripp Lite RJ45 Plugs for Round Solid / Stranded Conductor 4-pair Cat5e Cable, 100-Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$65.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bandwidth/Shielding | 100Mbps |
Product Details
| Type | Cat5 |
| Material | Copper |
| Shielded | No |
| Connector End 1 Type | RJ45 MALE |
| Description | 100PK RJ45 Plugs Round Solid Strand Conductor 4PR Cat5e Cable |
| Color | Clear |
| Manufacturers Part Number | N030-100 |
| Brand | Tripp Lite |
Warranty
| Warranty | Lifetime |