Socket Set Screw - 6-32 x 1/8" - Cup Point - Steel Alloy - Thermal Black Oxide - UNC, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
Socket Set Screw, Cup Point, Steel Alloy, Thermal Black Oxide, UNC, 100 Pk, 6-32 x 1/8"
Set screws have forged sockets, insuring maximum strength and resistance to cracking in the corners. Smooth, flat, deep sockets, free of machining tears or roach chips.
Set screws have forged sockets, insuring maximum strength and resistance to cracking in the corners. Smooth, flat, deep sockets, free of machining tears or roach chips.
PRICE
$8.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/8 In in |
| Thread | Coarse in |
| Size | 6/32 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Cup Point |
| Country of Origin | Import |
| Finish | Black Oxide |
| Material | Alloy Steel |
| Package Quantity | 100 |
| Description | Socket Set Screw |
| Manufacturers Part Number | 101145 |
| Brand | Brighton-Best |