Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brady

Model # :WBB2262145

MPN #: 101950

Brady® 1011950 Arc Flash Labels, Warning Arc Flash And Shock Hazzard, 3-1/2" X 5", Blk/Orng/Wht

Product Description
B-302 is an indoor/outdoor high performance pressure sensitive safety sign, and is surface printed polyester with a polyester over laminate. Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations (up to 230°F). Flexible material conforms to most surfaces while protected graphics hold up to harsh environments, abrasion, and repeated spills and cleanings. Permanent, pressure sensitive adhesive forms a long-lasting bond to even the most difficult surfaces and shapes. Cold temperature adhesive allows the signage to be applied at 0°F (-18°C).

PRICE
$17.50

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

DescriptionWarning Arc Flash And Shock Hazzard
BrandBrady