Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB796999

MPN #: 1012-242

80/20 1012-242 1" X 1" T-Slotted Profile, 242" Stock Bar

Product Description
80/20 1012-242 1" X 1" T-Slotted Profile, 242" Stock Bar

Features:
  • No welding - no fighting heat stress or warpage
  • No priming or painting
  • Lightweight, easy to machine
  • Uses standard fractional or metric fasteners
  • Less engineering time required
  • Easy to fabricate; only simple hand tools required
  • T-slot technology is industry accepted
  • Great aesthetic value
  • No expansive fabricationg equipment required
  • Easily reconfigured for design changes


PRICE
$98.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length242 in
Width1 in
Height1 in
Weight10.4 lbs

Product Details

TypeT-Slotted Profile
Finish TypeAnodize
Material6105-T5 Aluminum
DescriptionFractional Quarter Round T-slot Profile with Two Open T-Slots
ColorClear
Series10 Series
Manufacturers Part Number1012-242
Brand80/20 Inc