Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Superior Abrasives

Model # :WBB2266074

MPN #: 10125

Superior Abrasives 10125 Flap Wheel Mandrel 2 x 1 x 1/4 Aluminum Oxide Medium - Pkg Qty 10

Product Description
Coated Abrasives Flap Wheel Mandrel Mount
  • Aluminum Oxide
  • Diameter 2"
  • Height 1"
  • Mandrel Diameter 1/4"
  • X-Weight
  • Grit 60


PRICE
$68.00  Sold in packages of 10 / $6.80 ea

Min. purchase quantity is 2
2
2
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1 in
Backing WeightX-Weight
Spindle Diameter1/4 in
Diameter2 in

Product Details

Max RPM25000 rpm
ColorRed
Grit60
Backing MaterialCloth
Tool CompatibilityRight Angle Sanders, Straight Die Grinders
Package Quantity10
Manufacturers Part Number10125
GradeMedium
Abrasive MaterialAluminum Oxide
Product TypeCoated Flap Wheels
Attachment TypeMandrel
BrandSuperior Abrasives