V-FIT™ 10194864 Harness, Back, Chest & Hip D-Rings, Quick-Connect Leg Straps, Standard
Write a Review
|
Questions & Answers (0)
Product Description
MSA V-FIT™ 10194864 Harness, Back, Chest & Hip D-Rings, Quick-Connect Leg Straps, Shoulder Padding, Standard
The V-FIT™ full body safety harness allows you to focus on your job - not your harness. Featuring a patent-pending RaceFLEX™ buckle, bulky chest straps are eliminated for a close and comfortable fit. The athletic cut of the V-FIT harness contours to the body, improving upper torso movement on the job, while soft shoulder padding helps to eliminate pressure points and chafing for all day comfort.
The V-FIT™ full body safety harness allows you to focus on your job - not your harness. Featuring a patent-pending RaceFLEX™ buckle, bulky chest straps are eliminated for a close and comfortable fit. The athletic cut of the V-FIT harness contours to the body, improving upper torso movement on the job, while soft shoulder padding helps to eliminate pressure points and chafing for all day comfort.
PRICE
$479.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 400 lbs |
| Weight | 2 lbs |
| Size | Universal |
| Strap Width | 2-1/2 in |
Product Details
| Ring Type | D-Ring |
| For Use With | MSA Harness |
| Webbing Material | Nylon |
| Side D Ring | Yes |
| Padding Location | Shoulder |
| Chest Connection Type | RaceFLEX#8482; Buckle |
| Material | Nylon |
| Manufacturers Part Number | 10194864 |
| Leg Strap Buckle | Quick-Connect |
| Harness Connection | Back, Chest, Hip D-Rings |
| Chest Strap Buckle | Quick-Connect |
| Brand | MSA Safety |
| Type | Positioning Harness |
| Belt | No |
| Color | Black |
| Series | V-FIT |
| Front D-Ring | Yes |
| D-Ring Material | Aluminum |
| Style | Racing |
| Leg Connection Type | Quick Connect |
| Back D-Ring | Yes |
| Package Quantity | 1 |
| D-Ring | Back, Front, Hip |
| Description | V-FIT Harness |
| Fastening Method | Quick Connect |
| Welding Harness | No |
| Torso Adjustment | Mating |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ANSI Z359.11-2014, CSA Z259.10, OSHA |