V-FORM™ 10197197 Harness, Back D-Ring, Qwik-Fit Leg Straps, Extra Large
Write a Review
|
Questions & Answers (0)
Product Description
MSA V-FORM™ 10197197 Harness, Back D-Ring, Qwik-Fit Leg Straps, Extra Large
The V-FORM™ full body safety harness allows you to focus on your job - not your harness. Featuring a patent-pending RaceFORM™ buckle, bulky chest straps are eliminated for a close and comfortable fit. The athletic cut of the V-FORM harness contours to the body improving upper torso movement on the job, while its downward adjusting design allows you to quickly adjust your harness for a fit that lasts throughout the day.
The V-FORM™ full body safety harness allows you to focus on your job - not your harness. Featuring a patent-pending RaceFORM™ buckle, bulky chest straps are eliminated for a close and comfortable fit. The athletic cut of the V-FORM harness contours to the body improving upper torso movement on the job, while its downward adjusting design allows you to quickly adjust your harness for a fit that lasts throughout the day.
PRICE
$80.95
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 400 lbs |
| Weight | 3 lbs |
| Size | XL |
| Strap Width | 2-1/2 in |
Product Details
| Ring Type | D-Ring |
| For Use With | MSA Harness |
| Webbing Material | Nylon |
| Side D Ring | No |
| Padding Location | No Padding |
| Chest Connection Type | RaceFORM#8482; Buckle |
| Material | Nylon |
| Manufacturers Part Number | 10197197 |
| Leg Strap Buckle | Quick-Connect |
| Harness Connection | Back D-Ring |
| Chest Strap Buckle | Pass-Through |
| Brand | MSA Safety |
| Type | Positioning Harness |
| Belt | No |
| Color | Gray |
| Series | V-FORM |
| Front D-Ring | No |
| D-Ring Material | Stainless Steel |
| Style | Racing |
| Leg Connection Type | Quick Connect |
| Back D-Ring | Yes |
| Package Quantity | 1 |
| D-Ring | Back |
| Description | V-FORM Harness |
| Fastening Method | Quick Connect |
| Welding Harness | No |
| Torso Adjustment | Mating |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ANSI Z359.11-2014, CSA Z259.10, OSHA |