Model # :WBB1504088
MPN #: 102225
102225 3-1/4" Blue Centermount Reflector, Plastic Backplate, RT-90B
|
Questions & Answers (0)
Product Description
Model RT-90. Available with plastic backplate & plastic center hole, plastic back with aluminum grommet or aluminum housing with aluminum grommet. All reflectors are 3-1/4" diameter, 3/8" thick, 3/16" center hole.
PRICE
$3.66
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/4 in |
| Depth | 3-1/4 in |
| Height | 3/8 in |
Product Details
| Material | Plastic |
| Package Quantity | 1 |
| Description | Centermount Reflector |
| Color | Blue |
| Manufacturers Part Number | 102225 |