Take 15% off your entire order!

Offer applied at checkout

+

Global Approved 102722 Vertical/Horizontal Acrylic T-Stripe Sign Holder, 5" x 7"

Global Approved 102722 Vertical/Horizontal Acrylic T-Stripe Sign Holder, 5" x 7"

Item #: WBB1104006

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $36.95

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

5" x 7" Vertical/Horizontal T-Strip Sign Holder. Made of top quality 0.100" acrylic and easy to assemble. Sold in packs of 10.

  • MANUFACTURERS PART NUMBER 102722
  • STYLE Free Standing
  • TYPE Vertical/Horizontal
  • PACKAGE QUANTITY 10
  • HEIGHT INCHES 7
  • CONSTRUCTION Acrylic
  • COLOR Clear
  • DESCRIPTION T-Stripe Sign Holder
  • WIDTH INCHES 5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $6.00 with this comparable product

Global Approved 102731 Vertical/Horizontal Acrylic T-Stripe Sign Holder, 3.5" x 5"

Item #: B1104008

Not Yet Rated

Usually ships in 3 to 6 days

$30.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Approved 102722 Vertical/Horizontal Acrylic T-Stripe Sign Holder, 5" x 7"

Global Approved 102722 Vertical/Horizontal Acrylic T-Stripe Sign Holder, 5" x 7"

Item #: WBB1104006

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Approved 102722 Vertical/Horizontal Acrylic T-Stripe Sign Holder, 5" x 7"
    Global Approved 102722 Vertical/Horizontal Acrylic T-Stripe Sign Holder, 5" x 7"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant