- Material: Stainless Steel
- Length: 3 3/4" | 95 mm
- Width: 1 3/4" | 44 mm
- Depth: 7/8" | 22 mm
Allpoints 1031008 Igniter, Spark, W/Bracket For Ultrafryer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$329.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 19A738 |
| Type | Valve, Valve Part |
| Brand | Ultrafryer |