Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ultrafryer

Model # :WBB2949756

MPN #: 12A161

Allpoints 1031033 Shield Insulation Kit, Weldment , P2, 18/20 For Ultrafryer

Product Description
  • Color: White
  • Material: Fiberglass
  • Includes: (7) Pieces
  • Thickness: 1/4" | 6 mm
PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number12A161
TypeFryer Parts
BrandUltrafryer