- Color: White
- Inner Diameter: 1 5/8" | 41 mm
- Outer Diameter: 2 1/4" | 57 mm
- Thickness: 1/16" | 2 mm
Allpoints 1031042 Washer, Element For Ultrafryer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$35.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 18174 |
| Type | Fryer Parts |
| Brand | Ultrafryer |