Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ultrafryer

Model # :WBB2954497

MPN #: 12C356-C

Allpoints 1031085 Probe, Temp, Fryer, 2006 & After For Ultrafryer

Product Description
  • Material: Stainless Steel
  • Length: 30" Wire Lead | 762 mm Wire Lead
  • Includes: 3" Probe, 1/2" Stuffing Box
  • Type: 2-Pin Connector
  • Note: Used On Models After 2006 With Trakstat Controls
PRICE
$909.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number12C356-C
TypeThermostats, Safety-Electrical
BrandUltrafryer