- Color: Silver
- Length: 4 1/32"
- Width: 5 1/2"
- Inlet: 2" Npt
- Outlet: 2" Npt
- Screw Centers: 4 23/32" | 120 mm
- Nsf Certified: Y
Allpoints 1031118 Valve, Drain (2"Npt) For Ultrafryer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,199.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 12B952-C |
| Type | Valve, Valve Part |
| Brand | Ultrafryer |