- Color: Black
- Material: Steel
- Length: 9 9/16" | 243 mm
- Voltage: 115 V Ac
- Amp: 2.6
- Inner Diameter: 5/16" | 8 mm
- Outer Diameter: 3 11/32" | 84 mm
Allpoints 1031122 Motor, Blower (115V, P3) For Ultrafryer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,339.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 17A021 |
| Type | Motor |
| Brand | Ultrafryer |