Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ultrafryer

Model # :WBB2947488

MPN #: 24A066

Allpoints 1031161 Orifice, Hex (#32, Lp) For Ultrafryer

Product Description
  • Material: Brass
  • Inlet: 1/8" Npt
  • Gas Type: Lp Gas
  • Orifice Size: #32
PRICE
$35.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number24A066
TypeGas
BrandUltrafryer