- Color: Silver
- Material: Stainless Steel
- Length: 1/2" | 13 mm
- Width: 1/2" | 13 mm
- Thread: 43834
Allpoints 1031173 Bolt, Shoulder, 1/4-20 X 1/2" For Ultrafryer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$35.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 27A046 |
| Type | Fryer Parts |
| Brand | Ultrafryer |