- Color: Black
- Material: Rubber
- Length: 114"
- Voltage: 300 V Ac
- Gauge: 18-3
- Type: Sjow
Allpoints 1031202 Cord, Coiled, 9 1/2', 18/3, Sjow For Ultrafryer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$299.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 23158 |
| Type | Wire, Cord, Plug |
| Voltage | 300VAC V |
| Color | Black |
| Brand | Ultrafryer |