Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ultrafryer

Model # :WBB2948108

MPN #: 27021

Allpoints 1031204 Nut, Nylon Lock (10-24) For Ultrafryer

Product Description
  • Color: Silver
  • Material: Steel
  • Width: 3/8"
  • Thread: 41571
  • Depth: 1/4"
PRICE
$36.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number27021
TypeFryer Parts
BrandUltrafryer