Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ultrafryer

Model # :WBB2950105

MPN #: 24A005

Allpoints 1031209 Nipple, 3/8" X 5-1/2". Stainless Steel For Ultrafryer

Product Description
  • Color: Gray
  • Material: Stainless Steel
  • Length: 5 1/2"
  • Outer Diameter: 5/8"
  • Inlet: 3/8" Npt
  • Outlet: 3/8" Npt
PRICE
$36.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number24A005
TypeFryer Parts
BrandUltrafryer