- Color: Blue
- Length: 7 3/4" | 197 mm
- Height: 6 1/4" | 158 mm
- Voltage: 115/230 V Ac
- Revolutions Per Minute: 1725/1425
- Horse Power: 41277
- Outer Diameter: 5 5/8" | 143 mm
- Screw Centers: 2 7/8" | 73 mm
Allpoints 1031236 Motor, Pump, 115/230V, 1/3H, S297 For Ultrafryer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,389.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 17A027 |
| Type | Motor |
| Brand | Ultrafryer |