Nexel
Model # :WB320931
Nexel® 10 Shelf, Chrome Wine Security Wire Shelving Unit,104 Bottles, 48"W x 14"D x 66"H
Write a Review
|
Questions & Answers (0)
Product Description
Nexel® Chrome Wine Security Unit - 104 Bottle - 48"W x 14"D x 66"H
A safer and more secure way to store wine bottles. Open 2" square grid mesh ensures high visibility, while lockable double door (opens a full 270°) keeps contents protected. Security units feature adjustable levelers and assemble easily. Includes 1 door set, 2 standard wire shelves, 2 side panels and back, 4 posts, 8 wine shelves, shelf clips and 4 adjustable leveling feet (with non-marring floor glides) which allow compensation for uneven floors. Chrome plating process consists of electro-plated nickel-chrome resulting in a brilliant high gloss finish. Open Wire truss reinforced shelves feature front to back welded surface ribs for added strength. Open design maximizes air and light circulation and minimizes dust accumulation. Limited one year warranty in dry application and usage.
A safer and more secure way to store wine bottles. Open 2" square grid mesh ensures high visibility, while lockable double door (opens a full 270°) keeps contents protected. Security units feature adjustable levelers and assemble easily. Includes 1 door set, 2 standard wire shelves, 2 side panels and back, 4 posts, 8 wine shelves, shelf clips and 4 adjustable leveling feet (with non-marring floor glides) which allow compensation for uneven floors. Chrome plating process consists of electro-plated nickel-chrome resulting in a brilliant high gloss finish. Open Wire truss reinforced shelves feature front to back welded surface ribs for added strength. Open design maximizes air and light circulation and minimizes dust accumulation. Limited one year warranty in dry application and usage.
PRICE
$845.00
1
1
Backordered, expected around 02/13/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 14 in |
| Height | 66 in |
Product Details
| Assembly Required | Yes |
| Type | Security Unit |
| Shelf Type | Wine Storage |
| Shelf Capacity | 800 lbs |
| Color | Silver |
| Application | Dry |
| Finish | Chrome |
| Number of Shelves | 10 |
| Material | Steel |
| Manufacturers Part Number | SU1448CW8PS |
| Unit Type | Standard |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | NSF |