Add to list
Share
Print


Model #: WBB2950442
MPN #: 1041127
Allpoints 1041127 Holder, Straw (4" X 4")
|
Questions & Answers (0)
PRICE
$68.95
was $102.62Save $33.67 (33%)
Usually ships in 2 to 5 days
- Color: Clear
- Material: Acrylic
- Width: 4" | 102 mm
- Height: 6" | 152 mm
- Depth: 4" | 102 mm
1
1