x

Take 15% off your entire order!

Offer applied at checkout

Don Jo 104-619 Edge Pull, 3/4"x3-7/8", Satin Nickel - Pkg Qty 10

Don Jo 104-619 Edge Pull, 3/4"x3-7/8", Satin Nickel - Pkg Qty 10

Item #: WBB1724195

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$23.50 ea.

Price: $235.00 / Pkg of 10

Save $11.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Don Jo 104-619 Edge Pull, 3/4"x3-7/8", Satin Nickel

Don-Jo Mfg 4" Edge Pull, Satin Nickel.

  • CERTIFIED/APPROVED ANSI
  • LIMITED WARRANTY 1 Year Against Manufacturing Defects
  • MANUFACTURERS PART NUMBER 104-619
  • USE (INTERIOR/EXTERIOR) Interior/Exterior
  • DESCRIPTION Edge Pull
  • BRAND Don-Jo
  • PACKAGE QUANTITY 10
  • CONSTRUCTION (BODY) Brass
  • COLOR FINISH Satin Nickel
  • HEIGHT INCHES 3-7/8
  • LENGTH INCHES 3-7/8
  • WIDTH INCHES 3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Don Jo TL 3 Temporary Lock Works W/In Swing Doors, 2-1/4"x1-1/8", Prime Coat - Pkg Qty 10

Item #: B1724380

Not Yet Rated

Usually ships in 10 to 13 days

$172.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 104-619 Edge Pull, 3/4"x3-7/8", Satin Nickel - Pkg Qty 10

Don Jo 104-619 Edge Pull, 3/4"x3-7/8", Satin Nickel - Pkg Qty 10

Item #: WBB1724195

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant