- Aluminum Oxide
- 3" Diameter
- 1" Height with a 1/4" Mandrel
- Heavy Duty
- Medium Grit
Superior Abrasives 10463 Satin Disc Wheel 1/4" Mandrel 3" Aluminum Oxide Medium - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Surface Conditioning Mounted Satin Disc Wheel
PRICE
$78.75 Sold in packages of 5 / $15.75 ea
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Stem Diameter | 1/4 in |
| Diameter | 3 in |
Product Details
| Max RPM | 8000 rpm |
| Color | Red |
| Tool Compatibility | Right Angle Grinders, Straight Die Grinders |
| Package Quantity | 5 |
| Manufacturers Part Number | 10463 |
| Grade | Medium |
| Product Type | Satin Rolls, Satin Specialties, Buffing Discs, and Buffing Specialties |
| Abrasive Material | Aluminum Oxide |
| Attachment Type | Mandrel |
| Brand | Superior Abrasives |