Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omega

Model # :WBB2952138

MPN #: MSD20

Allpoints 1051001 Dispenser, Drink, Double Bowl

Product Description
  • Material: Polycarbonate Bowl
  • Voltage: 120 V Ac
  • Capacity: 3 Gal | 1 L
  • Standards: Etl Sanitation Approved To Nsf Standards
  • Type: Antimicrobial Bowl | Double Bowl
PRICE
$2,549.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberMSD20
TypeBeverage
BrandOmega